Beli pencil cases di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pilot Mechanical Pencil Replacement Lead (Isi Pensil Mekanik)
    9%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp36.900

  2. KOKUYO Map Dokumen Filing Holder 5 Penanda
    Mulai

    Rp689.900

    KOKUYO Map Dokumen Filing Holder 5 Penanda
    Deskripsi:
    In addition to the oil-based marker, the title area has been specially processed so that it can be written with a ballpoint pen or pencil. It is convenient for classifying and searching documents because the headings pop out in different steps. It is a product that conforms to the Law on Promoting Green Purchasing, using recycled resin for the main body.
    atribut:
    • Width (mm): 235
    • Size: A4
    • Material: Cover / R-PP
    • Paper Quality: Recycled material ratio / cover: R-PP 40%
    • Length (mm): 307
    • Thickness (µm): 200
  3. KOKUYO Map Dokumen Filing Holder 1 Penanda
    Mulai

    Rp149.900

    KOKUYO Map Dokumen Filing Holder 1 Penanda
    Deskripsi:
    In addition to the oil marker, the title area was subjected to special processing so that it could be filled in with a ballpoint pen or pencil. It is a 10 pack of only 1 mountain type that is used frequently. It is a product conforming to the Green Purchasing Law, using recycled resin for the main body.
    atribut:
    • Width (mm): 235
    • Size: A4
    • Paper Quality: Recycled material ratio / cover: R-PP 40%
    • Material: Cover / R-PP
    • Length (mm): 307
    • Thickness (µm): 200
  4. monotaro Lakban Kain Berwarna (Solasi / Selotip)
    Mulai

    Rp61.900

    monotaro Lakban Kain Berwarna (Solasi / Selotip)
    atribut:
    • Color: green
    • Base Material: Staple cloth
    • Tape Length (m): 25
    • Tape Thickness (mm): About 0.2
    • Adhesive: Rubber-based
    • Adhesive Force (N/25mm): 10.3
    • Package Weight (g): 316
    • Tape Type: Can be overlaid and write characters
    • Tape Width (mm): 50
    • Tensile Strength (N/25mm): 72
    • Tuck (ball No.): 32
  5. Panasonic Compact and Lightweight Multi-Purpose Projector
    Mulai

    Rp58.999.900

    Panasonic Compact and Lightweight Multi-Purpose Projector
    Deskripsi:
    Compact and powerful LCD projectors Designed to light up lecture theaters and conference rooms. - Excellent Picture Quality. - High brightness of up to 6,200 lm from a compact body. - Dynamic 10,000:1 contrast performance with iris. - High resolution up to XGA for detailed full HD images. - Daylight View Basic function ensures clear and vivid image quality in bright environments. - DICOM simulation mode 1 for medical presentations. - Color Adjustment function to correct color variations in multi-projector applications. Low TCO and Easy Maintenance. - Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2. - Reusable Eco Filter replacement extended to 15,000 hours 2. - Dust-resistant cabinet with one-way air flow design. - Easy access to lamp, filter, and lens when mounted on ceiling. - Eco management system effectively reduces power consumption. - Ultra-quiet 29 dB 3 operation on Eco mode. System Flexibility. - DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4. - Powered lens shift, zoom, and focus via remote control. - Wireless projection with optional dongle (ET-WML100). - Corner keystone & curved screen correction. - Vertical 360-degree projector cabinet rotation. - Range of optional lenses. - Network function via LAN for easy remote operation. - Supports free Multi Projector Monitoring & Control Software. 1. This product is not a medical instrument. Do not use for actual medical diagnosis. 2. The usage environment affects the lamp replacement cycle and the duration of the filter. 3. 35 dB with lamp power set to Normal. 4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.
    atribut:
    • Technology: LCD
    • Bright (Lumens): 6200
    • Contrast Ratio: 10000:1
    • Resolution: XGA
    • BTU Value: Max. 1,573 BTU
    • Center-to-Corner Uniformity (%): 90
    • Connection: HDMI & DVI‐D input
    • Current Range (A): 5.3-2.1
    • Display Method: Transparent LCD panel (x 3, R/G/B)
    • Drive Method: Active Matrix
    • Frequency (Hz): 50/60
    • Panel Size (mm): 16.0 (0.63 in) diagonal (4:3 aspect ratio)
    • Pixels: 786,432 (1,024x768) x 3, total of 2,359,296 pixels
    • Power Consumption (W): 461
    • Power Lamp (W): 320 UHM
    • Power Speaker (W): 10
    • Power Supply (V): AC 100-240
    • Screen Size (m): 1.02- 10.16 (40-400 inches) (4:3 aspect ratio)
    • Zoom Lens: Powered zoom (throw ratio 1.32-2.44:1), powered focus, F 1.6-2.2, f 17.1-31.7 mm
Daftar Harga pencil cases Terbaru October 2026
Pilot Mechanical Pencil Replacement Lead (Isi Pensil Mekanik)Rp36.900
KOKUYO Map Dokumen Filing Holder 5 PenandaRp689.900
KOKUYO Map Dokumen Filing Holder 1 PenandaRp149.900
monotaro Lakban Kain Berwarna (Solasi / Selotip)Rp61.900
Panasonic Compact and Lightweight Multi-Purpose ProjectorRp58.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)